Abbotsford
pas90680w

PASS & SEYMOUR 90680W 600W 120V 1-Pole Incandescent Specification Grade Slide Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90680W

Description

FEATURES AND BENEFITS:• LEED Contribution: Yes• Maximum ratings are for continuous full load.• Many 1000W models fit standard Decorator plates.• RFI suppression built in.• Full-On bypass.• Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.• 600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Incandescent Voltage Rating 120 V
Number of Poles 1 Material Thermoplastic
Operating Temperature 100000 Mounting Wall
Standards UL listed Application Residential/Commercial
UPC 785007906820

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok