Abbotsford
pas90681w

PASS & SEYMOUR 90681W 600W 120V 1-Pole Incandescent Specification Grade Slide Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90681W
Documents Documents

Description

FEATURES:- Maximum ratings are for continuous full load.-RFI suppression built in.-Full-On bypass.-Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.-600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Dimmer Type Non-Preset, 1-Pole
Size 4.75" In Voltage Rating 120 V
Action Wide Slide Color White
Power Rating 600 W Environmental Conditions 0 - 95% Humidity
Standards RoHS Compliant, CSA Listed, UL Listed Application Residential
UPC 785007906851

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok