Abbotsford
pas90681la

PASS & SEYMOUR 90681LA 600W 120V 1-Pole Incandescent Specification Grade Slide Dimmer, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90681LA
Documents Documents

Description

FEATURES:- Maximum ratings are for continuous full load.-RFI suppression built in.-Full-On bypass.-Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.-600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Dimmer Type 1-Pole
Size 4.75" In Voltage Rating 120 V
Actuator Type Wide Slide Lamp Type Incandescent
Color Light Almond Power Rating 600 W
Terminal Type Screw Head Material Thermoplastic
Mounting Type Box Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 95% Standards RoHS Compliant, CSA Listed, UL Listed
Application Residential UPC 785007030730

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok