Abbotsford
pas90683w

PASS & SEYMOUR 90683W 600W 120V 3-Way Full Preset Wide Slide Series Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90683W

Description

Wide Slide Series Dimmer, White. FEATURES AND BENEFITS:• Maximum ratings are for continuous full load. • RFI suppression built in. Full-On bypass. • Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting. • 600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Incandescent Size 4.75" In
Voltage Rating 120 V Color White
Environmental Conditions 0 to 95 PCT Standards RoHS, CSA Listed, UL Listed
Application Residential UPC 785007906844

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok