Abbotsford
pas90683la

PASS & SEYMOUR 90683LA 600W 120V 3-Way Full Preset Wide Slide Series Dimmer, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90683LA

Description

Wide Slide Series Dimmer, Light Almond. FEATURES AND BENEFITS:• Maximum ratings are for continuous full load.• RFI suppression built in. Full-On bypass. • Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting. • 600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Preset Dimmer Type 3-Way, Decora
Size 4.75" In Voltage Rating 120 V
Actuator Type Wide Slide Lamp Type Incandescent
Color Almond Power Rating 600 W
Terminal Type Screw Head Material Thermoplastic
Dimensions 37.31 mm W x 42.87 mm D x 107.95 mm H Mounting Type Box, Flush, Screw
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 - 95%
Standards RoHS Compliant, CSA Listed, UL Listed Application Residential
UPC 785007267075

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok