Abbotsford
pas91501w

PASS & SEYMOUR 91501W 1500W 120V 1-Pole Rotary Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:91501W

Description

FEATURES AND BENEFITS: • LEED Contribution: Yes • Full range rotary dimming. • Low-voltage and fluorescent models have field adjustable trims that may be set to control minimum light level. • Ground lead provided on all models. • New attractive knob design. • Voltage compensation circuitry in fluorescent and magnetic low-voltage model reduces lighting fluctuations. • All models fit standard toggle wall plate. • All dimmers on this page may be ganged without de-rating. • RFI protected.

Specifications

Brand Name Pass & Seymour Item Name Rotary Dimmer with Dial On/Off and Heat Sink
Type Rotary Incandescent Voltage Rating 120 V
Color White Power Rating 1500 W
Dimensions 4.453 in W x 4-5/16 in H UPC 785007915020

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok