Abbotsford
pasadthrrm1

PASS & SEYMOUR ADTHRRM1 120V Touch™ Wi-Fi Ready Remote Dimmer, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTHRRM1

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology and the option to dim.• The Touch Wi-Fi Ready Remote Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub and the Touch Wi-Fi Ready Master Dimmer to create smart lighting solutions for your home. • Turn lights on and off or dim with the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Dimmer Switch Type Touch Dimmer Wi-Fi Ready Remote Dimmer, Magnesium
Voltage Rating 120 V Frequency Rating 900 MHz
Amperage Rating 5.5 A Number of Poles 3
Material FR4,PCB Color/Finish Magnesium
Series/Model Adorne Touch Dimmer Series Connection Type Internal Pressure Plates
Operating Temperature 0 - 50 °C Mounting Box
Standards cULus Listed, UL Listed Application Residential Applications
UPC 804428065647

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok