Abbotsford
pasadtp1103hm4

PASS & SEYMOUR 1100W sofTap Dimmer Switch, Incandescent/Halogen, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP1103HM4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to turn lights on and off with the softest tap and enhance the control with the option to dim.• This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• Pair with matching sofTap Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name adorne Sub Brand adorne
Type Incandescent/Halogen Voltage Rating 120 V
Number of Poles 3 Material Polycarbonate
Connection Type Screw-Type Terminals Mounting Box Mount
Standards cULus, UPC 785007023275

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok