Abbotsford
pasadtp1103hw4

PASS & SEYMOUR 1100W sofTap Dimmer Switch, Incandescent/Halogen, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP1103HW4

Description

The sofTap Dimmer is designed with an innovative micro-movement functionality, allowing you to turn lights on and off or dim them with a soft "tap" of the finger. FEATURES AND BENEFITS:• Take your project up a notch by combining your sofTap Dimmer with a sofTap Switch for a beautiful, elegant look. • Designed to support incandescent and halogen bulbs • Select a single dimmer to control one light. Or, pair it with a second switch or dimmer and conveniently control the light from two locations. All dimmers support both single-pole and 3-way operation. • Easy "1-for-1" installation lets you simply replace your existing 1100W dimmer with adorne in just minutes. • Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. • Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. • Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name adorne Sub Brand adorne
Type Incandescent/Halogen Voltage Rating 120 V
Number of Poles 3 Material Polycarbonate
Connection Type Screw-Type Terminals Mounting Box Mount
Standards cULus, UPC 785007023114

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok