Abbotsford
pasadtp600rmhw1

PASS & SEYMOUR 600W sofTap Wi-Fi Ready Master Dimmer, Incandescent/Halogen, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP600RMHW1

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sensitive sofTap technology and the option to dim.• The sofTap Wi-Fi Ready Master Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub to create smart lighting solutions for your home. •Turn lights on and off or dim with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Dimmer Switch Type Incandescent/Halogen
Voltage Rating 120 V Frequency Rating 900 MHz
Amperage Rating 5.5 A Number of Poles 4
Material FR4,PCB Color/Finish White
Series/Model Adorne SofTap Dimmer Series Connection Type Internal Pressure Plates
Operating Temperature 0 - 50 °C Mounting Box
Standards cULus Listed, UL Listed Application Residential Applications
UPC 804428065692

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok