Abbotsford
pasadtp700rmtuw1

PASS & SEYMOUR 700W sofTap Tru-Universal Wi-Fi Ready Master Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP700RMTUW1

Description

FEATURES AND BENEFITS: • Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sensitive sofTap technology and the option to dim.• The sofTap Wi-Fi Ready Master Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub to create smart lighting solutions for your home. • Turn lights on and off or dim with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne, sofTap™
Item Name Wi-Fi Ready Dimmer Type Master, True Universal, Whole House
Voltage Rating 120 V Color White
Power Rating 700 W Mounting Type USA Electrical Wiring Box
Standards cULus, UL Listed Application For Residential use
UPC 804428067801

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok