Abbotsford
pasadtprrw1

PASS & SEYMOUR ADTPRRW1 120V sofTap Wi-Fi Ready Remote Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTPRRW1

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi lighting control with sensitive sofTap technology and the option to dim.• The sofTap Wi-Fi Ready Remote Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub and the sofTap Wi-Fi Ready Master Dimmer to create smart lighting solutions for your home. • Turn lights on and off or dim with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne, sofTap™
Item Name Wi-Fi Ready Remote Dimmer Type 1-Gang
Voltage Rating 120 V Amperage Rating 5.5 A
Color White Mounting Type USA Electrical Wiring Box
Standards Buy American Compliant, cULus, UL Listed, FCC, RoHS Compliant Application For Residential, Google Assistant and Amazon Alexa
UPC 804428065739

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok