Abbotsford
pasadwr1103hw4

PASS & SEYMOUR ADWR1103HW4 1100W Whisper™ Dimmer, Incandescent/Halogen, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADWR1103HW4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you’d like the combined power of on/off and dimmable lighting control options.• The adorne Whisper Dimmer Switch features an innovative design that uses whisper-soft motion to dim and brighten lights or simply toggle them on and off.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Whisper Switch or Wi-Fi Ready Whisper Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name adorne Sub Brand adorne
Type Dimmer Voltage Rating 120 V
Number of Poles 3 Material Polycarbonate
Connection Type Internal Pressure Plates,Screw-Type Terminals Mounting Box Mount
Standards cULus, UPC 785007023480

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok