Abbotsford
pasadwr703hm4

PASS & SEYMOUR ADWR703HM4 700W Whisper™ Dimmer Switch, Incandescent/Halogen, Magnesium

Price $101.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADWR703HM4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you’d like the combined power of on/off and dimmable lighting control options.• The adorne Whisper Dimmer Switch features an innovative design that uses whisper-soft motion to dim and brighten lights or simply toggle them on and off.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• This 700W version of the Whisper Dimmer Switch is meant for single fixtures and small lighting groups whose total wattage does not exceed the number of bulbs multiplied by their respective wattages (7 bulbs x 100W = 700W total.)• Pair with matching Whisper Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne, Whisper™
Item Name Dimmer Type 3-Way, 1-Pole
Size 1.62" (D) x 2.51" (W) x 4.20" (Length) Voltage Rating 120 V
Lamp Type Incandescent/Halogen Color Magnesium
Power Rating 700 W Terminal Type Screw
Dimensions 2.51 in W x 1.62 in D x 4.2 in H Mounting Type Box
Standards cULus Listed UPC 785007023343

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok