Abbotsford
pasaswv1532w2

PASS & SEYMOUR ASWV1532W2 15Amp 120V adorne® Wave™ Switch, White

Price $122.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASWV1532W2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for turning the lights on and off when your hands are full or messy, especially in entryways or next to the kitchen sink.• The sleek, contemporary look of the adorne Wave Switch complements innovative hands-free technology that allows you to turn lights on and off with a wave of your hand.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Lighting Control Switch Type 1-Gang, 3-Way
Size 1.5" (D) x .089" (W) x 1.77" (H) Voltage Rating 120 V
Amperage Rating 15 A Color White
Series/Model Wave Power Rating 0.5 hp
Dimensions 0.089 in W x 1.5 in D x 1.77 in H Mounting Type Box
Standards cULus Listed UPC 785007022926

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok