Abbotsford
pash1103pw

PASS & SEYMOUR H1103PW 1100W 120V 1-Pole/3-Way Harmony Incandescent Dimmer, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:H1103PW

Description

1100W 120V 1-Pole/3-Way Harmony® Incandescent Dimmer, White.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• Convenient operation -- combines ON/OFF Decorator switch with separate slider for dimming control.• Green LED glows when OFF to make dimmer easy to find in the dark.• Constant memory returns lights to previous level after a power failure.• Sleek, ergonomic P&S Decorator style matches other Decorator devices.• Higher ratings.• Single pole and 3-way operation.• Works with standard 3-way switches and wiring.• Screw-pressure-plate backwire terminals save time, space and money.

Specifications

Brand Name Legrand Sub Brand Harmony®
Item Name Slide Preset Dimmer Type Decorator, 3-Way
Action Slide Color White
Power Rating 1100 W Dimensions 31.75 mm D x 107.9 mm H x 63.5 mm W
UPC 785007030488

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok