Abbotsford
pash703pw

PASS & SEYMOUR H703PW 700W 120V 1-Pole 3-Way Harmony® Incandescent Dimmer Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:H703PW

Description

Harmony incandescent dimmer with single pole and 3-way operation. Convenient operation combines ON/OFF decorator switch with separate slider for dimming control. Green LED glows when OFF to make dimmer easy to find in the dark. Constant memory returns lights to previous level after a power failure. Sleek, ergonomic decorator style matches other decorator devices. Higher ratings. Works with standard 3-way switches and wiring. Screw-pressure-plate backwire terminals save time, space and money. It saves energy and extend bulb life by reducing the amount of electricity required to power the lights. Energy consumption reductions of up to 30% are possible

Specifications

Brand Name Legrand Sub Brand Harmony®
Item Name Slide Preset Dimmer Type Decorator, 3-Way
Action Slide Color White
Power Rating 700 W Dimensions 31.75 mm D x 107.9 mm H x 63.5 mm W
UPC 785007030471

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok