PASS & SEYMOUR LS600W 600W 120V LS Series Incandescent Slide Dimmer, White
Description
Incandescent Slide Dimmer, Non-preset 600w, White
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Dimmer | Type | Incandescent |
Size | 4.25" | Voltage Rating | 120 V |
Action | Slide-to-Off | Color | White |
Power Rating | 600 W | Operating Cycles | 100000 |
Dimensions | 4-1/4 in | Standards | UL Listed |
Application | For Residential use | UPC | 785007157895 |
Packages
1 - UNIT - 1 |