Abbotsford
paslscl450w

PASS & SEYMOUR LSCL450W 450W 120V 1-Pole LS TradeMaster® CFL/LED/Incandescent Non-Preset Dimmer, White

Price $40.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LSCL450W

Description

Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.FEATURES AND BENEFITS:• RoHS Compliant LEED Contribution: Yes• CFL/LED dimmable bulb compatible (except for 0-10V LED drivers).• Works with dimmable CFL/LED or Incandescent lighting loads at 450W CFL/LED & 700W Incandescent• Built-in electromagnetic and radio-frequency interference protection.• No dirt-catching crevices.• Tough, impact-resistant thermoplastic housing makes it a perfect choice for new home construction. Matching, unbreakable TradeMaster wall plates available for all models.• Preset ON/OFF switch automatically returns controlled lights to preset level without re-adjusting dimmer setting.• Exclusive, screw-pressure-plate back wire terminals save time, space and money. Designed for 12 and 14 gauge wire, stranded or solid. No-wire-lead design eliminates wire nuts.• Superior heat management.• Patented Snap-In Light Module (sold separately) transforms the dimmer into an illuminated dimmer.• Rating: 450W LED & CFL; 700W Incandescent; 120VAC 60Hz.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Dimmer Type Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 450 W Number of Poles 1
Material Thermoplastic Color/Finish White
Indicator Type Incandescent/CFL/LED Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Ambient Environmental Conditions 0 - 95%
Mounting Box Special Features Extended Bulb Life and Can Reduce Energy Consumption by Up to 30%, Sleek, Ergonomic Decorator Style
Standards cULus Listed, RoHS Compliant Application Residential
UPC 785007040555

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok