Abbotsford
pasrh4fbl3pw

PASS & SEYMOUR RH4FBL3PW 0-10V Fluorescent/LED Dimmer, White

Price $135.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RH4FBL3PW
Documents Documents

Description

The radiantâ„¢ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Designed to handle 0-10 volt dimming in fluorescent and LED fixtures. Features: - Part of the all-new radiantâ„¢ collection. - For use with 0-10V, 4 wire, 120V 10A/277V 5A fluorescent and LED dimming ballasts. - Convenient operation combines ON/OFF paddle switch with separate slider for dimming control. - Preset, single pole and 3-way operation. - White LED glows when dimmer is OFF for easy location in the dark. - Wider slide control for easier dimming operation. - Constant memory returns lights to previous level after a power failure. - No derating required for one- and two-gang applications.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Dimmer Switch Type 3 Way, Slide Handle, Paddle, Push Button, Multi-Location
Voltage Rating 120 - 277 VAC Frequency Rating 60 Hz
Amperage Rating 5 A Number of Poles 1
Material Thermoplastic Color/Finish White
Indicator Type LED Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions < 95% RH Non-Condensing
Mounting Box, Screw Standards cULus, UL Listed, CSA Certified
Application For 0 - 10 V LED or Fluorescent Lighting Control, Residential Applications UPC 785007053326

Packages

1 - UNIT - 1 24 - UNIT - 24 2688 - SKID - 2688
This website uses cookies to ensure you get the best experience on our website. Read more
Ok