Abbotsford
pasrhcl453ptc

PASS & SEYMOUR RHCL453PTC 120V 1-Pole 3-Way radiant™ CFL/LED Dimmers, Ivory/White/Light Almond

Price $52.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHCL453PTC
Documents Documents

Description

The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust the bottom of the dimming range for a wide range of CFL and LED bulbs. • No derating required in multi-gang applications. • 120 VAC, 60 Hz, 450W CFL/LED; • 700W Incandescent

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Dimmer Switch Type 3 Way, Slide Handle, Paddle, Multi-Location, Phase Cut-Off
Voltage Rating 120 V Frequency Rating 0 - 60 Hz
Power Rating 450 W, 700 W Incandescent Number of Poles 1
Material Thermoplastic Color/Finish Enamel Painted, Gloss
Indicator Type Universal and LED Retrofit Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions < 95% RH Non-Condensing
Mounting Box, Flush, Screw Standards cULus, UL Listed, CSA Certified
Application For LED Retrofit, Incandescent, CFL Lighting Control, Residential Applications UPC 785007053487

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok