Abbotsford
pasrhfb83pw

PASS & SEYMOUR RHFB83PW 120V 1-Pole/3-Way radiant® Flourescent Dimmer, White

Price $99.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHFB83PW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- For use with 2-Wire Fluorescent fixtures.- Convenient operation combines ON/OFF paddle switch with separate slider for dimming control.- Preset, single pole and 3-way operation.- White LED glows when dimmer is OFF for easy location in the dark.- Wider slide control for easier dimming operation.- Constant memory returns lights to previous level after a power failure.- No derating required for one- and two-gang applications.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Dimmer Type 3-Way, Fluorescent
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 8 A Number of Poles 1
Material Thermoplastic Color/Finish White
Action Paddle/Slide Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 95%
Mounting Box Standards CSA Certified, cULus Listed, UL Listed
Application For Residential use UPC 785007053425

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok