Abbotsford
pasws703pw

PASS & SEYMOUR WS703PW 700W 120V Wide Slide TradeMaster® Preset Incandescent Dimmer, White

Price $38.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WS703PW

Description

P&S dimmers extend bulb life and can reduce energy consumption by up to 30%. This versatile dimmer features a sleek, ergonomic Decorator style to match other P&S Decorator devices and a white interchangeable face color.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• Convenient operation - combines ON/OFF Decorator-style switch with separate slider for dimming control.• Constant memory returns lights to previous level after a power failure.• Sleek,ergonomic P&S Decorator-style matches other Decorator devices.• Higher ratings, Single Pole and 3-way operation.• Screw-pressure-plate back wire terminals save time, space and money.• 700W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Preset Dimmer Type 1-Pole
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 700 W Number of Poles 1 Pole
Material Thermoplastic Connection Type Screw-Type Terminals
Operating Temperature Ambient Temperature: 0° and 40°C Environmental Conditions 0 - 95%
Mounting Box Mount Standards RoHS Compliant, CSA Listed, UL Listed
Application Commercial UPC 785007010114

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok