Abbotsford
lutca1psgr

LUTRON CA-1PS-GR 15Amp 120/277V 1-Pole Diva Mechanical Switch, Gray

Price $10.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CA-1PS-GR
Documents Documents

Description

FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all light sources and motor loads

Specifications

Brand Name Lutron Sub Brand Diva, Claro
Item Name Rocker Switch Type Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle Mounting Wallbox
Terminal Type Screw Enclosure Standard Plastic
Material Metal/Plastic Color Gray
Dimensions 4.69 x 2.94 in Standards UL, cUL Listed, NOM Certified
Application For Lighting Control UPC 784276016070

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok