Abbotsford
pasadpd703hw4

PASS & SEYMOUR ADPD703HW4 700W Paddle™ Dimmer, Incandescent/Halogen, White

Price $72.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADPD703HW4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you’d like the combined power of on/off and dimmable lighting control options.• The adorne Paddle Dimmer Switch is a beautifully inventive solution to total lighting control – turn lights on and off with a simple rocking motion, or slide to dim.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• This 700W version of the Paddle Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed a total wattage of the number of bulbs multiplied by their respective wattages.• Pair with matching Paddle Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Paddle Dimmer Switch Type 3 Way, Push Button
Voltage Rating 120 V Power Rating 700 W
Number of Poles 1 Material Polycarbonate
Color/Finish White Indicator Type Incandescent, Halogen
Connection Type Screw Terminal Dimensions 4.2 in L x 2.51 in W x 1.62 in D
Mounting Box Includes Presence Indicator
Standards cULus Listed UPC 785007023329

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok