Abbotsford
pasrcd11bk

PASS & SEYMOUR RCD11BK 15Amp 120V radiant® Two Single-Pole Switches, Black

Price $21.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD11BK

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load.- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Largest breadth of 15 amp offering.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Decorator Switch Type Combination
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator Rocker
Color Brown Grade Commercial
Terminal Connection Screw Terminal Conductor Size 14-12 AWG
Dimensions 1.29 in W x 1.43 in D x 3.81 in H Standards UL 20 Listed, cULus Listed, NEMA WD-1 and WD-6
UPC 785007054828

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok