LUTRON PD-5WS-DV-IV 5Amp 120/277V Caséta Wireless In-Wall Two-Wire Switch PRO, Ivory
Description
The Caséta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows wireless control from anywhere in the space. The Caséta Wireless In-Wall Switch uses Lutron patented Clear Connect RF Technology which enables wireless communication with PicoR remote controls and the Lutron Smart Bridge and Smart Bridge PRO.
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Wireless In-Wall Electronic Switch | Type | Multi-Location, 1-Pole, 3-Way |
Voltage Rating | 120 - 277 VAC | Color | Ivory |
Amperage Rating | 5/3 A | Contact Configuration | 1 NO |
Maximum Load Capacity | 600/1385 W | Indicator Type | Incandescent |
Material | Metal/Plastic | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Terminal Type | Wire Lead |
Standards | cUL Listed, CSA, NOM Certified, FCC Approved, ICC, COFETEL | Application | For Lighting Control |
UPC | 078427641168 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |