Abbotsford
lutpj3brlgwht01

LUTRON PJ-3BRL-GWH-T01 3-Button Pico Wireless Control with Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PJ-3BRL-GWH-T01

Description

PicoR wireless control is a flexible and easy to use device that allows the user to control LutronR wireless load control devices from anywhere in the space. This battery operated control requires no external power or communication wiring. Provides control for Maestro Wireless® controls, PowPak™ modules, Sivoia® QS wireless systems, Energi Savr Node™ and Quantum® systems, through the use of a QS sensor module, GRAFIK Eye® QS wireless systems, RadioRAR®2 systems, HomeWorks® QS wireless systems.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Control Voltage Rating 20 VDC
Number of Buttons 3 Color White
Mounting Wall Temperature Rating 0 °C to 40 °C
Environmental Conditions <90% Non-Condensing Relative Humidity For Use With Dimmer, Switch
Standards UL, cUL Listed Application Used to Control Light or Group of Lights
UPC 027557979795

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $29.47 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok