Abbotsford
lutrdrsbl

LUTRON RD-RS-BL 120V RadioRA 2 Maestro Multi-Location Remote Switch, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RD-RS-BL
Documents Documents

Description

RADIORA®2 Maestro® remote switch. Power failure memory. on a single-tap. lights or motors turn on or off. Tested to withstand electrostatic discharge without damage or memory loss. Tested to withstand surge voltages without damage or loss of operation.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Remote Switch Type Remote Switch
Material Metal, Plastic Mounting Wall Box
Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed Application Lighting Control Applications
UPC 027557771061

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok