Abbotsford
pasasth155rmm1

PASS & SEYMOUR ASTH155RMM1 120V Touch™ Wi-Fi Ready Master Switch, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTH155RMM1

Description

120V adorne® Touch™ Wi-Fi Ready Master Switch.FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology.• The Touch Wi-Fi Ready Master Switch is a programmable light switch that pairs with the adorne Hub to create smart lighting solutions for your home.  • Turn lights on and off with the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.• Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Remote Switch Voltage Rating 120 V
Color Magnesium Material FR4,PCB
Mounting Box Standards cULus Listed, UL Listed
Application Residential Applications UPC 804428065814

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok