Abbotsford
pasasthrrm1

PASS & SEYMOUR ASTHRRM1 120V Touch™ Wi-Fi Ready Remote Switch, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTHRRM1

Description

120V adorne® Touch™ Wi-Fi Ready Remote Switch.FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology.• The Touch Wi-Fi Ready Remote Switch is a programmable light switch that pairs with the adorne Hub and the Touch Wi-Fi Ready Master Switch to create smart lighting solutions for your home. • Turn lights on and off with the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.• Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Touch Wi-Fi Ready Remote Dimmer Type 1-Gang
Voltage Rating 120 V Frequency Rating 900 MHz
Power Rating 600 W Number of Poles 3
Material FR4,PCB Color/Finish Magnesium
Connection Type Internal Pressure Plates Operating Temperature 0 - 50 °C
Mounting Box Special Features CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon
Standards cULus, UL Listed, FCC Approved, RoHS Compliant Application For Residential, Google Assistant and Amazon Alexa
UPC 804428065838

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok