Abbotsford
pasastprf2w2

PASS & SEYMOUR ASTPRF2W2 sofTap Switch Wireless Master Multi-Location, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTPRF2W2

Description

The Wireless sofTap master Switch lets you control a light from a new location without running new wires. Simply install it in an existing electrical box and wire it to the light, then install a sofTap Remote Switch and follow instructions to pair it with the master switch. You can also pair this wireless switch with the adorne Wireless Outlet to control a floor or table lamp from a wall switch. The sofTap Switch is designed with an innovative micro-movement functionality, allowing you to turn lights on and off with a soft tap of the finger. Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Legrand Sub Brand Adorne, sofTap™
Item Name Wireless Wi-Fi Ready Master Switch Type 3-Way, Illuminated
Voltage Rating 120 V Number of Poles 1
Amperage Rating 15 A Power Rating 600 W
Lamp Type LED/Incandescent/HID/Xenon Color White
Dimensions 6.06 in D x 3.82 in W x 2.17 in H Standards UL Listed
Application For Commercial/Residential Use UPC 785007022933

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok