Abbotsford
cwd7501v

COOPER INDUSTRIES 7501V-C 15Amp 120/277V 1-Pole Decorator Standard Grade Switch - Back Wire/Push Wire, Ivory

Price $5.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7501V-C

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Cooper Industries Item Name Decorator Switch
Grade Standard Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Frequency Rating 60 Hz
Phase 1 Number of Poles 1
Action Momentary, Maintained Actuator Paddle
Terminal Connection Screw Conductor Size 14-12 AWG
Wiring Type Back and Push Wired Material Thermoplastic
Color Ivory Dimensions 1.44 in L x 0.97 in W x 4.19 in H
Mounting Type Flush/Wall Temperature Rating -20 to 60 °C
Standards cULus Listed, CSA Certified, NAFTA Certified, NOM Certified, RoHS Compliant UPC 032664643453

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok