Abbotsford
cwd7501w

COOPER INDUSTRIES 7501W-C 15Amp 120/277V 1-Pole Decorator Standard Grade Switch - Back Wire/Push Wire, White

Price $4.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7501W-C

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Switch Type Standard
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Rocker
Switch Function Momentary Mounting Wall
Connection Push Wired, Back and Side Wired Terminal Type Screw
Temperature Rating -20 to 60 °C Material Thermoplastic
Color White Dimensions 1.44 in W x 0.97 in D x 4.19 in H
Environmental Conditions V0, V2 Flammability Rated Per UL94 Standards UL20 Listed, cUL Listed
Application For Industrial Use UPC 032664643460

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok