Abbotsford
idi774038

IDEAL INDUSTRIES 774038 Appliance Rocker Switch SPST On-Off, Black

Price $9.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774038

Description

For commercial appliances, industrial controls, automotive and marine applications. Moisture and rust resistant. Recommended 0.830 x 1.45 inch mounting hole.

Specifications

Brand Name Ideal Type Appliance, On-Off
Voltage Rating 125/250 VAC Amperage Rating 10/16 A
Number of Poles 1 Connection Spade, 2 Terminals
Color Black Standards CSA, RU Listed, RoHS
Application For Home Appliances, Computer Equipment, Automotive And Industrial Controls UPC 781789740386

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok