Abbotsford
pas2601i

PASS & SEYMOUR 2601I 15Amp 120/277V 1-Pole Specification Grade Decorator Switch, Ivory

Price $14.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2601I

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Specification Grade Decorator Switch Type Switch
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration SPST Number of Poles 1
Power Rating 1 W Contact Rating 120 V
Actuator Rocker/Button Mounting Screw Mount
Connection Back and Side Wired Terminal Type Screw
Material Thermoplastic Color Ivory
Finish Gloss Dimensions 4-1/4 in
Standards UL20 Listed, CSA C22.2 111 Certified, RoHS Compliant Application For Industrial Use
UPC 785007539035

Packages

10 - UNIT - (10) 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok