Abbotsford
pastm811bkcc6

PASS & SEYMOUR TM811BKCC6 15Amp 120V Combination Switch, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM811BKCC6

Description

Switch combination TradeMaster® Decorator features full wraparound metal strap with lock-in tabs. Ground screw position under the end of the strap minimizes the risk of contact. Patented split circuit tab, easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard Decorator switches.

Specifications

Brand Name Legrand Item Name Rocker Switch
Type Combination, Halogen Free Amperage Rating 15 A
Number of Poles 2 Mounting Flush
Terminal Type Screw Material Plastic
Color Black Finish Untreated
UPC 785007277845

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok