Abbotsford
tec35691

TECHSPAN 35-691 16/10Amp 125/250V Techspan Standard Appliance Rocker, SPST, Black

Price $8.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-691

Description

Standard appliance rocker switch. ON-OFF circuit function. Black actuator colour. Nylon actuator material.

Specifications

Brand Name Techspan Item Name Rocker Switch
Voltage Rating 250 V Amperage Rating 10 A
Contact Form SPST Number of Poles 1
Actuator Rocker/Button Switch Function Snap, On-Off
Mounting Flush Material Plastic
Color Black UPC 776856160853

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok