Abbotsford
tec35856

TECHSPAN 35-856 6Amp 125V Techspan Rotary Switch, On/Off Action

Price $10.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-856

Description

Rotary switch ON-OFF action. Black plastic actuator. 6 inch wire leads terminal. Threaded bushing mounting style.

Specifications

Brand Name Techspan Item Name Rotary Switch
Voltage Rating 250 V Amperage Rating 3 A
Action Snap, On-Off Contact Configuration SPST
Color Black Bezel Material Plastic
Mounting Type Flush UPC 776856145522

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok