Abbotsford
tec351300

TECHSPAN 35-1300 10/6Amp 125/250V Techspan Round Lighted Rocker Switch, SPST, ON-OFF, Red

Price $8.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-1300

Description

Round rocker switch. ON-OFF circuit function. Red actuator colour, lighted. White imprinting colour, marked 'O'. QC 0.187 inch terminal type.

Specifications

Brand Name Techspan Item Name Rocker Switch
Type Illuminated Voltage Rating 250 V
Amperage Rating 6 A Contact Form SPST
Number of Poles 1 Actuator Rocker/Button
Switch Function Snap, On-Off Mounting Flush
Terminal Type Screw Material Metal
Color Red UPC 776856194247

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok