For commercial appliances, industrial controls, automotive and marine applications. Moisture and rust resistant. Recommended 0.830 x 1.45 inch mounting hole.
For commercial appliances, industrial controls, automotive and marine applications. Moisture and rust resistant. Recommended 0.830 x 1.45 inch mounting hole.
Brand Name | Ideal | Item Name | Rocker Switch |
Type | Illuminated | Voltage Rating | 125/250 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Actuator | Rocker/Button | Switch Function | On |
Mounting | Screw | Connection | Spade, 4 Terminals |
Terminal Type | Screw | Color | Red |
Standards | CSA, RU Listed, RoHS | Application | For Commercial Appliances, Industrial Controls, Automotive And Marine Applications And Suitable For Low-Voltage DC Applications |
UPC | 783250605873 |
1 - UNIT - 1 |