Abbotsford
idi774056

IDEAL INDUSTRIES 774056 Red Lighted Rocker Switch - DPST On-Off

Price $27.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774056

Description

For commercial appliances, industrial controls, automotive and marine applications. Moisture and rust resistant. Recommended 0.830 x 1.45 inch mounting hole.

Specifications

Brand Name Ideal Item Name Rocker Switch
Type Illuminated Voltage Rating 125/250 VAC
Amperage Rating 15 A Number of Poles 2
Actuator Rocker/Button Switch Function On
Mounting Screw Mount Connection Spade, 4 Terminals
Terminal Type Screw Color Red
Standards CSA, RU Listed, RoHS Application For Commercial Appliances, Industrial Controls, Automotive And Marine Applications And Suitable For Low-Voltage DC Applications
UPC 783250605873

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok