Abbotsford
pas2624347w

PASS & SEYMOUR 2624-347W 20Amp 347VAC 4-Way Specification Grade Decorator Switch - Back & Side Wire, White

Price $141.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2624347W

Description

Four-way, Back and Side Wire, Canadian Decorator Switch, 20 amps, 347 volts, White.FEATURES AND BENEFITS:• Impact-resistant polycarb back body and frame.• Cushioned thermoplastic paddle assures smooth, quiet, long term operation.• Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.• Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.• Terminals made of high conductivity brass and serrated for maximum wire gripping.• Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.• Integral auto-ground clip for positive ground to metal boxes.• Tri-drive ground, terminal, and mounting screws.• All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Halogen Free
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Power Rating 4 W
Contact Rating 20 A at 347 VAC Actuator Paddle
Mounting Wall, Flush, Screw Terminal Type Screw, Grounded
Material Plastic Color White
Finish Gloss Dimensions 4-1/2 in
Standards UL 20 Listed Application For Industrial Use
UPC 785007260229

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok