Abbotsford
tec353630

TECHSPAN 35-3630 15Amp 125V Techspan Standard Appliance Rocker, DPST, Black Nylon

Price $24.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3630

Description

Standard appliance rocker switch. ON-OFF circuit function. Black nylon actuator material.

Specifications

Brand Name Techspan Item Name Rocker Switch
Voltage Rating 250 V Amperage Rating 10 A
Contact Form DPST Number of Poles 2
Power Rating 3/4 hp Actuator Rocker/Button
Switch Function Snap, On-Off Mounting Flush
Material Plastic Color Black
UPC 776856196746

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok