Abbotsford
tec353695

TECHSPAN 35-3695 15Amp 125V Standard Appliance Rocker, DPDT, Black Nylon

Price $29.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3695

Description

Standard appliance rocker switch. (ON)-OFF-(ON) circuit function. Black nylon actuator material.

Specifications

Brand Name Techspan Item Name Rocker Switch
Voltage Rating 250 V Amperage Rating 10 A
Contact Form DPDT Number of Poles 2
Power Rating 3/4 hp Actuator Rocker/Button
Switch Function Snap, On-Off-On Mounting Flush
Material Plastic Color Black
UPC 776856196821

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok