Abbotsford
lutsc3pses

LUTRON SC-3PS-ES 15Amp 120/277V 3-Way Satin Colors Paddle Switch, Eggshell

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:SC-3PS-ES
Documents Documents

Description

FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Rocker Switch Type 3-Way, Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle, Rocker/Button Mounting Wallbox
Terminal Type Screw Enclosure Standard Plastic
Material Metal, Plastic Color Eggshell
Dimensions 4.69 x 2.94 in Standards cUL, UL Listed, NOM Certified
Application Lighting Control UPC 027557475389

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok