LUTRON SC-3PS-MN 15Amp 120/277V 3-Way Satin Colors Paddle Switch, Midnight
Description
FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Rocker Switch | Type | 3-Way, Mechanical |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Contact Configuration | Screw terminal | Number of Poles | 1 |
Power Rating | 1800/4155 W | Contact Rating | 15 A |
Actuator | Paddle, Rocker/Button | Mounting | Wallbox |
Terminal Type | Screw | Enclosure Standard | Plastic |
Material | Metal/Plastic | Color | Midnight |
Dimensions | 4.69 x 2.94 in | Standards | cUL, UL Listed, NOM Certified |
Application | Lighting Control | UPC | 027557475365 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |