Abbotsford
pas2623347bk

PASS & SEYMOUR 2623347BK 20Amp 347V Specification Grade Decorator Switch, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2623347BK

Description

Switch features cushioned thermoplastic paddle assures smooth, quiet, long term operation. Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. Terminals made of high conductivity brass and serrated for maximum wire gripping. Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. Integral auto-ground clip for positive ground to metal boxes.

Specifications

Brand Name Pass & Seymour Item Name Decorator Switch
Type 3-Way Grade Specification
Voltage Rating 347 V Amperage Rating 20 A
Actuator Rocker Terminal Connection Grounded
Conductor Size 14-10 AWG Wiring Type Back and Side Wired
Contact Material Silver Alloy Material Polycarbonate
Color Black Standards CSA Certified
UPC 785007260137

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok