Abbotsford
lutrkadla

LUTRON RK-AD-LA 120V RadioRA 2 Colour Change Remote Dimmer Kit, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RK-AD-LA
Documents Documents

Description

RADIORA®2 Colour change kit for remote dimmer.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Color Change Kit Type Color Change Kit
Material Plastic Color Light Almond
Specifications 120 V, 1 Pole Enclosure Standard Plastic
For Use With RadioRA, Companion Dimmers Standards UL Listed, NOM Certified
Application Lighting Control UPC 027557227919

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok