abbmcbh00

ABB MCBH-00 Contact Block Holder

In Stock
Price $2.16 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:MCBH-00

Description

Holder for three contact blocks, front mounting.

Specifications

Brand Name ABB Item Name Contact Block Holder
Material Plastic Mounting Front
Type Electrical control modules Dimensions 0.048 m W x 0.03 m D x 0.013 m H
For Use With 22 mm Pilot Light Devices and Up to 3 Contact Blocks Standards CE Certified, RoHS Compliant
Application Use in Electrical Control Modules UPC 662019229461

Packages

10 - UNIT - (10) 800 - UNIT - 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok